CMEM-16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMEM-16

ILME Plugs & Receptacles

CMEM-16

ILME Plugs & Receptacles
16/2 PL MALE INS SCREW 16AMP
MFG Item Number
CMEM-16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CMEM-16
16/2 PL MALE INS SCREW 16AMP

Series Information

Specifications

Specifications
Manufacturer Part Number CMEM-16
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 16/2 PL MALE INS SCREW 16AMP
Number of Contacts 16 Pole with Ground
Connection Configuration Male
Size 18-14 AWG
Current Rating 16 A
Voltage 400-690 V
Operating Temperature -40-125 °C
Wire Size Range 18-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.235 lbs
Gross Weight 0.235 lbs