Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Wire Identification
CMFO72
HellermannTyton Wire Identification
Fiber Optic Cable Marker, Coiled,
This item cannot be canceled or returned
Description
Wire Identification, Series
Fiber Optic Cable Marker, Coiled,
Specifications
Specifications
| Manufacturer Part Number |
CMFO72 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Wire Identification |
| Description |
Fiber Optic Cable Marker, Coiled, 7.25in. x 5.0in., VL, Orange, 25/pkg |
| Material |
Vinyl |
| Color |
Orange |
| Legend |
Fiber Optic Cable |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CMFO72
HellermannTyton Wire Identification