Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMG010028 Diversified Electronics Protection Relays, CMG Series, Ac Self-Powered Current Monitor
MFG Item Number
CMG010028
CMG010028 Diversified Electronics Protection Relays, CMG Series, Ac Self-Powered Current Monitor
MFG Item Number
CMG010028
This item cannot be canceled or returned
Description
Protection Relays, CMG Series
Ac Self-Powered Current Monitor
Specifications
Specifications
| Manufacturer Part Number |
CMG010028 |
| Manufacturer |
Diversified Electronics |
| Product Series |
CMG |
| Family Series |
Diversified Electronics Protection Relays, CMG Series |
| Description |
Ac Self-Powered Current Monitor |
| Phase |
1 |
| Current Rating |
28 A |
| Detection |
Over Current |
| Mounting |
Surface |
| Output Relay |
1NO |
| Approvals |
cURus |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
CMG010028
Diversified Electronics Protection Relays, CMG Series