Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMI-03
3/2 PL BHM 2 LEVERS 16AMP
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
3/2 PL BHM 2 LEVERS 16AMP
Specifications
Specifications
| Manufacturer Part Number |
CMI-03 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
3/2 PL BHM 2 LEVERS 16AMP |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Enclosure |
Base/Side Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.3438 lbs |
| Gross Weight |
0.3438 lbs |
CMI-03
ILME Plugs & Receptacles