Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMI120ASE5 Diversified Electronics Protection Relays, CMI Series, Ac Over Current Monitor/Relay
MFG Item Number
CMI120ASE5
CMI120ASE5 Diversified Electronics Protection Relays, CMI Series, Ac Over Current Monitor/Relay
MFG Item Number
CMI120ASE5
This item cannot be canceled or returned
Description
Protection Relays, CMI Series
Ac Over Current Monitor/Relay
Specifications
Specifications
| Manufacturer Part Number |
CMI120ASE5 |
| Manufacturer |
Diversified Electronics |
| Product Series |
CMI |
| Family Series |
Diversified Electronics Protection Relays, CMI Series |
| Description |
Ac Over Current Monitor/Relay |
| Phase |
1 |
| Voltage |
120 V |
| Line Voltage |
120 V |
| Current Rating |
1-5 A |
| Detection |
Over Current |
| Manual Reset |
Yes |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
DPDT |
| Net Weight |
0.59 lbs |
| Gross Weight |
0.78 lbs |
CMI120ASE5
Diversified Electronics Protection Relays, CMI Series