Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMKC-375-PK Brady Wire Identification, Circle Label, Polyimide Amber 25Pk
CMKC-375-PK Brady Wire Identification, Circle Label, Polyimide Amber 25Pk
This item cannot be canceled or returned
Description
Wire Identification, Series
Circle Label, Polyimide Amber 25Pk
Specifications
Specifications
| Manufacturer Part Number |
150808 |
| Manufacturer |
Brady |
| Family Series |
Brady Wire Identification |
| Description |
Circuit Board Solder Masks Polyimide 0.375 in Dia Amber 25 Pk |
| Material |
Polyimide |
| Color |
Amber |
| Finish |
Gloss |
| Application |
Circuit Board Labeling, Safety Identification |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CMKC-375-PK
Brady Wire Identification