Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CML120ASA5 Diversified Electronics Protection Relays, CML Series, Current Monitor W/Man Reset 5
MFG Item Number
CML120ASA5
CML120ASA5 Diversified Electronics Protection Relays, CML Series, Current Monitor W/Man Reset 5
MFG Item Number
CML120ASA5
This item cannot be canceled or returned
Description
Protection Relays, CML Series
Current Monitor W/Man Reset 5
Specifications
Specifications
| Manufacturer Part Number |
CML120ASA5 |
| Manufacturer |
Diversified Electronics |
| Product Series |
CML |
| Family Series |
Diversified Electronics Protection Relays, CML Series |
| Description |
Current Monitor W/Man Reset 5 |
| Phase |
1 |
| Voltage |
120 V |
| Line Voltage |
120 V |
| Current Rating |
1-5 A |
| Detection |
Over Current |
| Manual Reset |
Yes |
| Mounting |
Plug-In |
| Output Relay |
DPDT |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.375 lbs |
CML120ASA5
Diversified Electronics Protection Relays, CML Series