CMLED17G5BU
Appleton Light Fixtures, CMLED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMLED17G5BU

Appleton Light Fixtures, CMLED Series

CMLED17G5BU

Appleton Light Fixtures, CMLED Series
CODEMASTER LED 120-277V 175W
MFG Item Number
CMLED17G5BU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, CMLED Series
Item #
CMLED17G5BU
CODEMASTER LED 120-277V 175W

CMLED Series Information

  • LED Light Fixture
  • Approval: UL; cCSAus
  • IP Rating: IP66; IP67
  • Fixture Material: Aluminum
  • Can Use for Commercial, Industrial Applications

Enclosed and gasketed light fixtures for a variety of applications, including residential, industrial and commercial uses. Fixtures are available in multiple mounting options. Lamps are LED and are industrial style. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number CMLED17G5BU
Manufacturer Appleton
Product Series CMLED
Family Series Appleton Light Fixtures, CMLED Series
Description Appleton: Codemaster Hazardous Location lighting, Codemaster LED series with a clear glass lens Certifications: Class I, Div1, Class I, Zone 1. Class II, Div 1 and 2, Class III, Type 3R, 4X, Lumens: 6K lumen output, Voltage Rating: 120-277Vac, Avg Life:
Lamp Included Yes
Voltage 120-277 VAC, 125-300 VDC
Color Temperature 5,000 °K
Style Industrial
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 59 W, 60 W
Light Output 7,900
Guarded No
Junction Box No
Protection Rating IP66, IP67
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3R, NEMA 4X
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Approvals cCSAus, UL
Net Weight 36.83 lbs
Gross Weight 36.83 lbs