CMLED25G5BH
Appleton Light Fixtures, CMLED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMLED25G5BH

Appleton Light Fixtures, CMLED Series

CMLED25G5BH

Appleton Light Fixtures, CMLED Series
CODEMASTER LED 347-480V 250W
MFG Item Number
CMLED25G5BH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, CMLED Series
Item #
CMLED25G5BH
CODEMASTER LED 347-480V 250W

CMLED Series Information

  • LED Light Fixture
  • Approval: UL; cCSAus
  • IP Rating: IP66; IP67
  • Fixture Material: Aluminum
  • Can Use for Commercial, Industrial Applications

Enclosed and gasketed light fixtures for a variety of applications, including residential, industrial and commercial uses. Fixtures are available in multiple mounting options. Lamps are LED and are industrial style. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number CMLED25G5BH
Manufacturer Appleton
Product Series CMLED
Family Series Appleton Light Fixtures, CMLED Series
Description CODEMASTER LED 347-480V 250W
Lamp Included Yes
Voltage 347-480 VAC
Color Temperature 5,000 °K
Style Industrial
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 176 W
Light Output 20,600
Mounting Wall
Guarded No
Junction Box No
Protection Rating IP66, IP67
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X
Temperature Code T4, T4A, T5, T6
Nominal Voltage 347 VAC, 480 VAC
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs