CMLED25G5BUF
Appleton Light Fixtures, CMLED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMLED25G5BUF

Appleton Light Fixtures, CMLED Series

CMLED25G5BUF

Appleton Light Fixtures, CMLED Series
CMLED 250W, 120-277V, W FUSE
MFG Item Number
CMLED25G5BUF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, CMLED Series
Item #
CMLED25G5BUF
CMLED 250W, 120-277V, W FUSE

CMLED Series Information

  • LED Light Fixture
  • Approval: UL; cCSAus
  • IP Rating: IP66; IP67
  • Fixture Material: Aluminum
  • Can Use for Commercial, Industrial Applications

Enclosed and gasketed light fixtures for a variety of applications, including residential, industrial and commercial uses. Fixtures are available in multiple mounting options. Lamps are LED and are industrial style. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number CMLED25G5BUF
Manufacturer Appleton
Product Series CMLED
Family Series Appleton Light Fixtures, CMLED Series
Description Appleton,CodeMaster,Factory Sealed Luminaire,Clear Globe, Guard, Fuse,General Purpose Lighting,Class I Division 1, Class II Division 1, Class II Division II, Class III,Equivalent to 100W HPS/PSMH WATTS,3967 ,120-277 VAC,LED, Painted Grey with 5650K CCT,
Lamp Included Yes
Voltage 120-277 VAC, 125-300 VDC
Color Temperature 5,000 °K
Style Industrial
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 76 W, 77 W, 75 W
Light Output 10,000
Guarded No
Junction Box No
Protection Rating IP66, IP67
Enclosed Yes
Gasket Included Yes
Marine Rated No
Wet Locations Yes
NEMA Rating NEMA 3R, NEMA 4X
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Approvals cCSAus, UL
Net Weight 46.2 lbs
Gross Weight 46.2 lbs