Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMO120ASA10 Diversified Electronics Protection Relays, CMO Series, Overcurrent Monitor Relay, 120VAC,
MFG Item Number
CMO120ASA10
CMO120ASA10 Diversified Electronics Protection Relays, CMO Series, Overcurrent Monitor Relay, 120VAC,
MFG Item Number
CMO120ASA10
This item cannot be canceled or returned
Description
Protection Relays, CMO Series
Overcurrent Monitor Relay, 120VAC,
Specifications
Specifications
| Manufacturer Part Number |
CMO120ASA10 |
| Manufacturer |
Diversified Electronics |
| Product Series |
CMO |
| Family Series |
Diversified Electronics Protection Relays, CMO Series |
| Description |
Overcurrent Monitor Relay, 120VAC, 2-10AAC Range, DPDT 10A Output, 11-Pin Circ Base |
| Phase |
1 |
| Voltage |
120 V |
| Line Voltage |
120 V |
| Current Rating |
2-10 A |
| Detection |
Over Current |
| Mounting |
Plug-In |
| Output Relay |
DPDT |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
CMO120ASA10
Diversified Electronics Protection Relays, CMO Series