Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMO120ASE10 Diversified Electronics Protection Relays, CMO Series, Ac Over Current Monitor/Relay
MFG Item Number
CMO120ASE10
CMO120ASE10 Diversified Electronics Protection Relays, CMO Series, Ac Over Current Monitor/Relay
MFG Item Number
CMO120ASE10
This item cannot be canceled or returned
Description
Protection Relays, CMO Series
Ac Over Current Monitor/Relay
Specifications
Specifications
| Manufacturer Part Number |
CMO120ASE10 |
| Manufacturer |
Diversified Electronics |
| Product Series |
CMO |
| Family Series |
Diversified Electronics Protection Relays, CMO Series |
| Description |
Ac Over Current Monitor/Relay |
| Phase |
1 |
| Voltage |
120 V |
| Line Voltage |
120 V |
| Current Rating |
2-10 A |
| Detection |
Over Current |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
DPDT |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
CMO120ASE10
Diversified Electronics Protection Relays, CMO Series