Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMOD-01 ABB Miscellaneous, Digital I/O Extension Module, 2-Form
CMOD-01 ABB Miscellaneous, Digital I/O Extension Module, 2-Form
This item cannot be canceled or returned
Description
Digital I/O Extension Module, 2-Form
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
CMOD-01 |
| Description |
Digital I/O Extension Module, 2-Form C Relays, 1-Digital Output, External 24VAC/DC Input, For ACS580 & ACH580 |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.42 lbs |
CMOD-01
ABB Miscellaneous