Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMP-06
6/2 PL SRFC MT 2 LVR PG21
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
6/2 PL SRFC MT 2 LVR PG21
Specifications
Specifications
| Manufacturer Part Number |
CMP-06 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
6/2 PL SRFC MT 2 LVR PG21 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
PG21 |
| Enclosure |
Base/Side Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.7431 lbs |
| Gross Weight |
0.7431 lbs |
CMP-06
ILME Plugs & Receptacles