Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Multimeters, CMP-200 Series
CMP-200-C
Greenlee Multimeters, CMP-200 Series
CLAMP METER-TRMS 2000A PWR FT CA
MFG Item Number
CMP-200-C
This item cannot be canceled or returned
Description
Multimeters, CMP-200 Series
CLAMP METER-TRMS 2000A PWR FT CA
CMP-200 Series Information
- True RMS for accurate measurement when harmonics are present.
- Extra high capacity 2000A measurement.
- Measures True Power, Apparent Power, Reactive Power, Power Factor, voltage, current and frequency.
- Calculates total power and power factor on 3‑phase, 3‑wire, and 3‑phase, 4‑wire, and 1‑phase, 3‑wire circuits using stored measurement.
- Stores up to 4 sets of measurements for calculation on multi‑phase and multi‑wire circuits.
- Large, easy‑to‑read, dual 4‑digit, 4000‑count LCD display for high resolution.
- Instantly recall the calculated Power Factor.
- Accessories included: (1) 9V battery, test leads, carrying case.
Specifications
Specifications
| Manufacturer Part Number |
CMP-200-C |
| Manufacturer |
Greenlee |
| Product Series |
CMP-200 |
| Family Series |
Greenlee Multimeters, CMP-200 Series |
| Description |
CLAMP METER-TRMS 2000A PWR FT CA |
| Max Voltage |
600 Volts |
| Temperature Readings |
No |
| True RMS |
Yes |
| Max Current |
2,000 A (VAC), 2,000 A (VDC) |
| Accuracy |
1.5 % (VAC), 1.5 % (VDC) |
| Frequency |
1 kHz |
| Continuity W/ Diode Test |
No |
| Backlight |
No |
| Auto Ranging |
Yes |
| Number of Displayed Digits |
4 |
| Jaw Size |
2.2 " |
| Comments |
Includes Certificate of Calibration |
| Net Weight |
2.4 lbs |
| Gross Weight |
2.4 lbs |
CMP-200-C
Greenlee Multimeters, CMP-200 Series