Series Information
| Manufacturer Part Number | CMPHF1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The Open-Access Horizontal D-Ring Cable Manager provides open and efficient access to power, coaxial and communications cables and switch ports. Made of a steel frame with modular plastic snap-in D-rings, the cable manager is lightweight and durable, and |
| Accessory Type | Single Sided Manager |
| Nominal Width | 19 " |
| Nominal Depth | 3 " |
| Net Weight | 0.95 lbs |
| Gross Weight | 0.92 lbs |