CMR3BK1
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMR3BK1

Hammond Manufacturing Enclosures

CMR3BK1

Hammond Manufacturing Enclosures
ENCLOSURE
MFG Item Number
CMR3BK1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
CMR3BK1
ENCLOSURE

Series Information

Specifications

Specifications
Manufacturer Part Number CMR3BK1
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description ENCLOSURE
Material Steel
Composition Metallic
Max Rack Units 1U
Comments Rail Mounting Cable Ring
Net Weight 1 lb
Gross Weight 1 lb