CMR7N-220-240V50-60

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMR7N-220-240V50-60 Sprecher + Schuh Contactors, Remote Reset Solenoid

MFG Item Number
PN-16103

CMR7N-220-240V50-60 Sprecher + Schuh Contactors, Remote Reset Solenoid

MFG Item Number
PN-16103
Item Number
CMR7N-220-240V50-60
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CMR7N-220-240V50-60
Remote Reset Solenoid

Series Information

Specifications

Specifications
Family Series Sprecher + Schuh Contactors
Manufacturer Sprecher + Schuh
Manufacturer Part Number PN-16103
Description Remote Reset Solenoid
Type Remote Reset
For Use With CT7N and CT8 Contactors
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs