Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMRA2435-10 Crydom Relays, CMR Series, Panel Mount SSR
MFG Item Number
CMRA2435-10
CMRA2435-10 Crydom Relays, CMR Series, Panel Mount SSR
MFG Item Number
CMRA2435-10
This item cannot be canceled or returned
Description
- Ratings from 25A to 125A @ 48‑660 VAC
- SCR output for heavy industrial loads
- AC or DC control
- LED input status indicator
- Zero‑crossing (resistive loads) or random‑fire (inductive loads) output
- IP20 touch‑safe housing
- Standard box‑clamp connections
- Ratings from 25A to 125A @ 48‑660 VAC
Specifications
Specifications
| Manufacturer Part Number |
CMRA2435-10 |
| Manufacturer |
Crydom |
| Product Series |
CMR |
| Family Series |
Crydom Relays, CMR Series |
| Description |
Panel Mount SSR |
| Circuit |
1NO |
| Mounting |
DIN Rail, Panel |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
90-140 VAC |
| Input Polarity |
AC |
| Output Voltage |
24-280 VAC |
| Nominal Output Voltage |
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating |
35 A |
| Transient Overvoltage |
600 V |
| Termination |
Screw Terminal |
| Output Type |
SCR AC Switch |
| Switching Type |
Random/Instantaneous |
| Integral Heat Sink |
Yes |
| MOV |
No |
| Snubber |
No |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.05 lbs |
CMRA2435-10
Crydom Relays, CMR Series