CMRA4855-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMRA4855-10 Crydom Relays, CMR Series, SOLID STATE RELAY, 55A, 480V, DIN

MFG Item Number
CMRA4855-10

CMRA4855-10 Crydom Relays, CMR Series, SOLID STATE RELAY, 55A, 480V, DIN

MFG Item Number
CMRA4855-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Relays, CMR Series
Item #
CMRA4855-10
SOLID STATE RELAY, 55A, 480V, DIN

CMR Series Information

  • Ratings from 25A to 125A @ 48‑660 VAC
  • SCR output for heavy industrial loads
  • AC or DC control
  • LED input status indicator
  • Zero‑crossing (resistive loads) or random‑fire (inductive loads) output
  • IP20 touch‑safe housing
  • Standard box‑clamp connections
  • Ratings from 25A to 125A @ 48‑660 VAC

Specifications

Specifications
Manufacturer Part Number CMRA4855-10
Manufacturer Crydom
Product Series CMR
Family Series Crydom Relays, CMR Series
Description SOLID STATE RELAY, 55A, 480V, DIN RANDOM SWITCHING
Circuit 1NO
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 90-140 VAC
Input Polarity AC
Output Voltage 48-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 55 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Random/Instantaneous
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 1.05 lbs
Gross Weight 1.05 lbs