CMRA4865

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMRA4865 Crydom Relays, CMR Series, SOLID STATE RELAY, 65A, 480V, DIN

MFG Item Number
CMRA4865

CMRA4865 Crydom Relays, CMR Series, SOLID STATE RELAY, 65A, 480V, DIN

MFG Item Number
CMRA4865
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CMR Series
Item #
CMRA4865
SOLID STATE RELAY, 65A, 480V, DIN

CMR Series Information

  • Ratings from 25A to 125A @ 48‑660 VAC
  • SCR output for heavy industrial loads
  • AC or DC control
  • LED input status indicator
  • Zero‑crossing (resistive loads) or random‑fire (inductive loads) output
  • IP20 touch‑safe housing
  • Standard box‑clamp connections
  • Ratings from 25A to 125A @ 48‑660 VAC

Specifications

Specifications
Manufacturer Part Number CMRA4865
Manufacturer Crydom
Product Series CMR
Family Series Crydom Relays, CMR Series
Description SOLID STATE RELAY, 65A, 480V, DIN
Circuit 1NO
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 90-140 VAC
Input Polarity AC
Output Voltage 48-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 65 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 1.035 lbs
Gross Weight 1.145 lbs