CMR24 Series Information
| Manufacturer Part Number | CMRD4855P |
|---|---|
| Manufacturer | Crydom |
| Product Series | CMR24 |
| Family Series | Crydom Relays, CMR24 Series |
| Description | SSR,DIN Rail Mount 45mm, 530VAC/55A, 3-32VDC In, Zero Cross, IOP |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 3-32 VDC |
| Input Polarity | AC/DC |
| Output Voltage | 24-280 VAC |
| Nominal Output Voltage | 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating | 55 A |
| Transient Overvoltage | 600 V |
| Termination | Cage Clamp |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 1.05 lbs |
| Gross Weight | 1.05 lbs |