Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMRD6035 Crydom Relays, CMR Series, SOLID STATE RELAY, 35A, 575VAC
CMRD6035 Crydom Relays, CMR Series, SOLID STATE RELAY, 35A, 575VAC
This item cannot be canceled or returned
Description
SOLID STATE RELAY, 35A, 575VAC
- Ratings from 25A to 125A @ 48‑660 VAC
- SCR output for heavy industrial loads
- AC or DC control
- LED input status indicator
- Zero‑crossing (resistive loads) or random‑fire (inductive loads) output
- IP20 touch‑safe housing
- Standard box‑clamp connections
- Ratings from 25A to 125A @ 48‑660 VAC
Specifications
Specifications
| Manufacturer Part Number |
CMRD6035 |
| Manufacturer |
Crydom |
| Product Series |
CMR |
| Family Series |
Crydom Relays, CMR Series |
| Description |
SOLID STATE RELAY, 35A, 575VAC CONTROL: 4-32VDC, LOAD: 48-660VAC DIN/PANEL MOUNT, INTEGRAL HEATSINK |
| Circuit |
1NO |
| Mounting |
DIN Rail, Panel |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
4-32 VDC |
| Input Polarity |
DC |
| Output Voltage |
48-660 VAC |
| Nominal Output Voltage |
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC |
| Current Rating |
35 A |
| Transient Overvoltage |
1,200 V |
| Termination |
Screw Terminal |
| Output Type |
SCR AC Switch |
| Switching Type |
Zero Cross |
| Integral Heat Sink |
Yes |
| MOV |
No |
| Snubber |
No |
| Net Weight |
1.02 lbs |
| Gross Weight |
1.13 lbs |
CMRD6035
Crydom Relays, CMR Series