CMRD6065

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CMRD6065 Crydom Relays, CMR Series, SOLID STATE RELAY, 65A, 575VAC
MFG Item Number
CMRD6065

CMRD6065 Crydom Relays, CMR Series, SOLID STATE RELAY, 65A, 575VAC

MFG Item Number
CMRD6065
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CMR Series
Item #
CMRD6065
SOLID STATE RELAY, 65A, 575VAC

CMR Series Information

  • Ratings from 25A to 125A @ 48‑660 VAC
  • SCR output for heavy industrial loads
  • AC or DC control
  • LED input status indicator
  • Zero‑crossing (resistive loads) or random‑fire (inductive loads) output
  • IP20 touch‑safe housing
  • Standard box‑clamp connections
  • Ratings from 25A to 125A @ 48‑660 VAC

Specifications

Specifications
Manufacturer Part Number CMRD6065
Manufacturer Crydom
Product Series CMR
Family Series Crydom Relays, CMR Series
Description SOLID STATE RELAY, 65A, 575VAC CONTROL: 4-32VDC, LOAD: 48-660VAC DIN/PANEL MOUNT, INTEGRAL HEATSINK
Circuit 1NO
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 48-660 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 65 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 1.05 lbs
Gross Weight 1.09 lbs
Alternatives
GRS-H-50-60-D-0-0-0-0
GRS-H-50-60-D-0-0-0-0
Gefran Relays, GRS-H Series