Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMS-700
CMS 700 CIRCUIT MON CNTRL UNIT
This item cannot be canceled or returned
Description
CMS 700 CIRCUIT MON CNTRL UNIT
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
CMS-700 |
| Description |
Energymanagement-Device CMS-700 Control Unit Energy Monitor 96 |
| Net Weight |
1.025 lbs |
| Gross Weight |
0.88 lbs |
CMS-700
ABB Miscellaneous