CMS141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMS141

Mersen Fuseblocks & Holders

CMS141

Mersen Fuseblocks & Holders
Fuseholder, 1-P, 50A/690V Max, 14x51
MFG Item Number
CMS141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuseblocks & Holders, Series
Item #
CMS141
Fuseholder, 1-P, 50A/690V Max, 14x51

Series Information

Specifications

Specifications
Manufacturer Part Number CMS141
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuseholder, 1-P, 50A/690V Max, 14x51 DIN Mount, IP20 Protection
Fuse Type IEC Ferrule Type
Net Weight 0.265 lbs
Gross Weight 0.26 lbs
Alternatives
A331016
A331016
Mersen Fuseblocks & Holders
CMS141I
CMS141I
Mersen Fuseblocks & Holders
L331049
L331049
Mersen Fuseblocks & Holders