Series Information
| Manufacturer Part Number | CMS142I |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuseholder, 2-P, 50A/690V Max, 14x51 DIN Mount, IP20 Protection, Includes Blown Fuse Indicator |
| Fuse Type | IEC Ferrule Type |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |