Series Information
| Manufacturer Part Number | CMSA24-B2S-D300 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Tie Mounts |
| Description | The CMSA24-B2S-D300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a barb cable tie for securing and routing cables parallel and adjacent to a 3mm to |
| Mounting | Edge Clip |
| Color | Black |
| Special Properties | Weather Resistant |
| Heat Stabilized | Yes |
| Material | Nylon |
| Comments | With Cable Tie |
| Net Weight | 3.576 lbs |
| Gross Weight | 3.576 lbs |