CMSEM-03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMSEM-03

ILME Plugs & Receptacles

CMSEM-03

ILME Plugs & Receptacles
MALE INSERT-03+2P SPRG CLMP
MFG Item Number
CMSEM-03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CMSEM-03
MALE INSERT-03+2P SPRG CLMP

Series Information

Specifications

Specifications
Manufacturer Part Number CMSEM-03
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description MALE INSERT-03+2P SPRG CLMP
Number of Contacts 3 Pole with Ground
Connection Configuration Male
Size 26-14 AWG
Current Rating 16 A
Voltage 830 V
Operating Temperature -50-70 °C
Wire Size Range 26-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.1213 lbs
Gross Weight 0.1213 lbs