CMSU Series Information
| Manufacturer Part Number | CMSUS07M-A |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | CMSU |
| Family Series | Thomas & Betts Conduit, CMSU Series |
| Description | Flexible Metallic Conduit, General Purpose, Hot Dipped Galvanized Steel, Conduit Size 2 Inch, Length 8 Meters/25 Feet, UL, CSA, Compliant to RoHS, Metallic |
| Trade Size | 2 " |
| Diameter | 2.08 " |
| Feet/Pkg. | 25 ' |
| Inside Bend Radius | 6 " |
| Material | Steel |
| Color | Gray |
| Operating Temperature | -49-752 °F |
| Conduit Type | Un-Jacketed Metallic Flexible |
| Approvals | CE, CSA, UL |
| Net Weight | 0.99 lbs |
| Gross Weight | 0.99 lbs |