Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMT-90 Greenlee Multimeters, CMT-90 Series, TESTER,ELECTRICAL 1000V 600A
CMT-90 Greenlee Multimeters, CMT-90 Series, TESTER,ELECTRICAL 1000V 600A
This item cannot be canceled or returned
Description
Multimeters, CMT-90 Series
TESTER,ELECTRICAL 1000V 600A
CMT-90 Series Information
- Hassle‑free, automatic measurement of amperage, voltage and resistance.
- Low impedance eliminates stray or "ghost" voltage readings.
- True RMS for the most accurate measurement when harmonics are present.
- High resolution, auto‑illuminating LCD backlit display.
- Auto off for longer battery life.
- Resistance measurement.
- Audible continuity test.
- Diode test
- Data hold to capture measurements.
- Accessories included: (1) 9 V battery, test leads and carrying case.
Specifications
Specifications
| Manufacturer Part Number |
CMT-90 |
| Manufacturer |
Greenlee |
| Product Series |
CMT-90 |
| Family Series |
Greenlee Multimeters, CMT-90 Series |
| Description |
TESTER,ELECTRICAL 1000V 600A |
| Max Voltage |
1,000 Volts |
| Temperature Readings |
No |
| True RMS |
Yes |
| Max Current |
600 A (VAC) |
| Max Resistance |
9.999 kOhm |
| Continuity W/ Diode Test |
Yes |
| Backlight |
Yes |
| Auto Ranging |
No |
| Number of Displayed Digits |
5 |
| Jaw Size |
1.3 " |
| Net Weight |
0.73 lbs |
| Gross Weight |
1.72 lbs |
CMT-90
Greenlee Multimeters, CMT-90 Series