CMT-DN
Dwyer Instruments HVAC Sensors, CMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMT-DN

Dwyer Instruments HVAC Sensors, CMT Series

CMT-DN

Dwyer Instruments HVAC Sensors, CMT Series
Carbon Monoxide Transmitter Duct
MFG Item Number
CMT-DN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, CMT Series
Item #
CMT-DN
Carbon Monoxide Transmitter Duct

CMT Series Information

The Series CMT Carbon Monoxide Transmitter accurately detects and transmits low concentrations of carbon monoxide inside a parking garage or loading dock. Transmitters can be ordered in wall mount or duct mount configurations. Universal current and voltage outputs are field selectable and match most common building management controllers.


Specifications

Specifications
Manufacturer Part Number CMT-DN
Manufacturer Dwyer Instruments
Product Series CMT
Family Series Dwyer Instruments HVAC Sensors, CMT Series
Description Carbon Monoxide Transmitter Duct Mount 4-20Ma And 2-10VDC Outputs
Type Carbon Monoxide
Application Indoor, Room
Input 24 VAC, 24 VDC
Output 2-10 VDC, 4-20 mA
Humidity Sensor No
Humidity Range 15-90 % RH
Operating Temperature -4-104 °F
Display None
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs