CMT2058XH
Weintek USA Human Machine Interface, cMT X Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMT2058XH Weintek USA Human Machine Interface, cMT X Standard Series, 4.3in Standard HMI

MFG Item Number
CMT2058XH

CMT2058XH Weintek USA Human Machine Interface, cMT X Standard Series, 4.3in Standard HMI

MFG Item Number
CMT2058XH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Human Machine Interface, cMT X Standard Series
Item #
CMT2058XH
4.3in Standard HMI

cMT X Standard Series Information

Specifications

Specifications
Manufacturer Part Number CMT2058XH
Manufacturer Weintek USA
Product Series cMT X Standard
Family Series Weintek USA Human Machine Interface, cMT X Standard Series
Description 4.3in Standard HMI, Resistive Touch, 800 x 480 TFT LCD, Dual Ethernet
Display Size 4.3 "
Display Type LED
Communication USB
USB Ports (1) USB 2.0
Serial Ports (1) RS-232, (1) RS-485
Screen Resolution 800 x 480
Brightness (cd/m2) 530
Mounting Panel
DC Voltage 24 VDC
Max Power Consumption 4 W
NEMA Rating NEMA 4
Protection Rating IP66
Operating Temperature 32-122 °F
Approvals CE, cULus, UL
Net Weight 0.84 lbs
Gross Weight 0.84 lbs