CMT2108X2
Weintek USA Human Machine Interface, cMT X Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMT2108X2 Weintek USA Human Machine Interface, cMT X Standard Series, 10.1in Standard HMI

MFG Item Number
CMT2108X2

CMT2108X2 Weintek USA Human Machine Interface, cMT X Standard Series, 10.1in Standard HMI

MFG Item Number
CMT2108X2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Human Machine Interface, cMT X Standard Series
Item #
CMT2108X2
10.1in Standard HMI

cMT X Standard Series Information

Specifications

Specifications
Manufacturer Part Number CMT2108X2
Manufacturer Weintek USA
Product Series cMT X Standard
Family Series Weintek USA Human Machine Interface, cMT X Standard Series
Description 10.1in Standard HMI, Resistive Touch, 1024 x 600 TFT LCD, Dual Ethernet, Optional Wi-Fi with M02 Module addition
Display Size 10.1 "
Display Type LCD
Communication USB
USB Ports (1) USB 2.0
Serial Ports (2) RS-232/RS-485
Screen Resolution 1024 x 600
Brightness (cd/m2) 350
Mounting Panel
DC Voltage 24 VDC
Max Power Consumption 4 W
NEMA Rating NEMA 4
Protection Rating IP66
Operating Temperature 32-122 °F
Approvals CE, cULus, UL
Net Weight 3.405 lbs
Gross Weight 3.405 lbs