CMT2166X
Weintek USA Human Machine Interface, cMT X Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CMT2166X Weintek USA Human Machine Interface, cMT X Standard Series, 15.6in Standard HMI, Non-UL
MFG Item Number
CMT2166X

CMT2166X Weintek USA Human Machine Interface, cMT X Standard Series, 15.6in Standard HMI, Non-UL

MFG Item Number
CMT2166X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Human Machine Interface, cMT X Standard Series
Item #
CMT2166X
15.6in Standard HMI, Non-UL

cMT X Standard Series Information

Specifications

Specifications
Manufacturer Part Number CMT2166X
Manufacturer Weintek USA
Product Series cMT X Standard
Family Series Weintek USA Human Machine Interface, cMT X Standard Series
Description 15.6in Standard HMI, Capacitive Touch, 1920 x 1080 IPS LCD, Ethernet, Full HD 1080P Resolution, Non-UL
Display Size 15.6 "
Display Type LCD
Communication USB
USB Ports (1) USB 2.0
Serial Ports (2) RS-232/RS-485
Screen Resolution 1920 x 1080
Brightness (cd/m2) 300
Mounting Panel
DC Voltage 24 VDC
Max Power Consumption 4 W
NEMA Rating NEMA 4
Protection Rating IP66
Operating Temperature 32-122 °F
Approvals CE
Net Weight 3.31 lbs
Gross Weight 3.31 lbs