Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMU120ASE20 Diversified Electronics Protection Relays, CMU Series, Ac Under Current Monitor
MFG Item Number
CMU120ASE20
CMU120ASE20 Diversified Electronics Protection Relays, CMU Series, Ac Under Current Monitor
MFG Item Number
CMU120ASE20
This item cannot be canceled or returned
Description
Protection Relays, CMU Series
Specifications
Specifications
| Manufacturer Part Number |
CMU120ASE20 |
| Manufacturer |
Diversified Electronics |
| Product Series |
CMU |
| Family Series |
Diversified Electronics Protection Relays, CMU Series |
| Description |
Ac Under Current Monitor |
| Phase |
1 |
| Voltage |
120 V |
| Line Voltage |
120 V |
| Current Rating |
4-20 A |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
DPDT |
| Net Weight |
0.625 lbs |
| Gross Weight |
0.625 lbs |
CMU120ASE20
Diversified Electronics Protection Relays, CMU Series