Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMU24DSE20 Diversified Electronics Protection Relays, CMU Series, Current Monitor/Relay
MFG Item Number
CMU24DSE20
CMU24DSE20 Diversified Electronics Protection Relays, CMU Series, Current Monitor/Relay
MFG Item Number
CMU24DSE20
This item cannot be canceled or returned
Description
Protection Relays, CMU Series
Specifications
Specifications
| Manufacturer Part Number |
CMU24DSE20 |
| Manufacturer |
Diversified Electronics |
| Product Series |
CMU |
| Family Series |
Diversified Electronics Protection Relays, CMU Series |
| Description |
Current Monitor/Relay |
| Phase |
1 |
| Voltage |
24 V |
| Line Voltage |
24 V |
| Current Rating |
4-20 A |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
DPDT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CMU24DSE20
Diversified Electronics Protection Relays, CMU Series