Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMV-03G
3/2 PL TE HV HD 2LVR&GSK PG16
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
3/2 PL TE HV HD 2LVR&GSK PG16
Specifications
Specifications
| Manufacturer Part Number |
CMV-03G |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
3/2 PL TE HV HD 2LVR&GSK PG16 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
PG16 |
| Enclosure |
Hood/Top Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.485 lbs |
| Gross Weight |
0.485 lbs |
CMV-03G
ILME Plugs & Receptacles