Series Information
| Manufacturer Part Number | CMWB |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Tie Mounts |
| Description | The Panduit Cable Management Waterfall Base is designed to improve network reliability. Users can easily install it onto most standard ladder rack rungs and stringers to transfer wires at a safe 1.75in 43mm vertical bend radius. Glass-filled Nylon, 8.4in |
| Color | Black |
| Height | 3.07 " |
| Width | 5.24 " |
| Depth | 8.4 " |
| Material | Nylon |
| Net Weight | 0.275 lbs |
| Gross Weight | 0.275 lbs |