CMXE100D6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMXE100D6 Crydom Relays, CMX Series, PCB SIP SSR, 100Vdc/6A, 20-28Vdc In

MFG Item Number
CMXE100D6

CMXE100D6 Crydom Relays, CMX Series, PCB SIP SSR, 100Vdc/6A, 20-28Vdc In

MFG Item Number
CMXE100D6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CMX Series
Item #
CMXE100D6
PCB SIP SSR, 100Vdc/6A, 20-28Vdc In

CMX Series Information

  • SIP SSR
  • Ratings to 20A @ 60 VDC, 10A @ 100 VDC, 10A @ 60 VDC and 3A @ 200 VDC
  • MOSFET output
  • DC control
  • Low on‑state impedance
  • CE Compliant to EN60950‑1

Specifications

Specifications
Manufacturer Part Number CMXE100D6
Manufacturer Crydom
Product Series CMX
Family Series Crydom Relays, CMX Series
Description PCB SIP SSR, 100Vdc/6A, 20-28Vdc In
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 20-28 VDC
Input Polarity DC
Output Voltage 1-100 VDC
Nominal Output Voltage 12 VDC, 125 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC
Current Rating 6 A
Termination PCB Pin
Output Type MOSFET
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs