Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Process Controllers, CN-6000 Series
CN-6100-V1
Autonics Process Controllers, CN-6000 Series
Isolated Converter, W50 X H80 mm,
MFG Item Number
CN-6100-V1
This item cannot be canceled or returned
Description
Process Controllers, CN-6000 Series
Isolated Converter, W50 X H80 mm,
CN-6000 Series Information
Process Controller Multiple Inputs Multiple Outputs Isolated Converter Functions Include Lock, Alarm, Temperature Process controllers in the form of isolated converters. Able to separate any input from any output. Clear LED display with color‑changing capabilities.
Specifications
Specifications
Manufacturer Part Number
CN-6100-V1
Manufacturer
Autonics
Product Series
CN-6000
Family Series
Autonics Process Controllers, CN-6000 Series
Description
Isolated Converter, W50 X H80 mm, Multi input, Voltage 1(0-10VDC) output, 100 to 240VAC
Power Supply
90-264 VAC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Input Type
Milliamps DC, Millivolts DC, RTD, Thermocouple, Universal Input, Volts DC
Output Type
Analog Voltage
Number of Outputs
1
Display Type
LCD
Thermocouple Class
B, C, E, J, K, L, N, PLII, R, S, T, U
Approvals
CE
Net Weight
0.3525 lbs
Gross Weight
0.6638 lbs
CN-6100-V1
Autonics Process Controllers, CN-6000 Series