Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CN15DN3T4B

Eaton Contactors

CN15DN3T4B

Eaton Contactors
NEMA OPEN 3P CONT SIZE 1 24VDC COIL
MFG Item Number
CN15DN3T4B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CN15DN3T4B
NEMA OPEN 3P CONT SIZE 1 24VDC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number CN15DN3T4B
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton NEMA freedom series Non-reversing contactor, Contactor only no overload relay, Non-reversing, Open, Three-pole, 27A, 600V, 24 Vdc, NEMA 1, 27A
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NC
Approvals CSA, UL
Net Weight 2.7 lbs
Gross Weight 2.84 lbs