Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CN15GN3AB-T16 Eaton Contactors, NEMA OPEN 3P CONT SZ2 120V COIL RING T
MFG Item Number
CN15GN3AB-T16
CN15GN3AB-T16 Eaton Contactors, NEMA OPEN 3P CONT SZ2 120V COIL RING T
MFG Item Number
CN15GN3AB-T16
This item cannot be canceled or returned
Description
NEMA OPEN 3P CONT SZ2 120V COIL RING T
Specifications
Specifications
Manufacturer Part Number
CN15GN3AB-T16
Manufacturer
Eaton
Family Series
Eaton Contactors
Description
Eaton Freedom NEMA motor control contactor, NEMA contactor, Freedom, contactor only no overload relay, Non-reversing, Open, Three-pole, Ring lug terminals, 45A, 600V, 110-120 Vac, 50/60 HZ, NEMA 2, 45A
Nominal Coil Voltage
120 VAC
Coil Voltage
110-120 VAC
Poles
3NO
Net Weight
0 lbs
Gross Weight
1 lb
CN15GN3AB-T16
Eaton Contactors