Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CN15GN3T4B |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton Freedom NEMA motor control contactor, NEMA contactor, Freedom, contactor only no overload relay, Non-reversing, Open, Three-pole, 45A, 600V, 24 Vdc, 50/60 HZ, NEMA 2, 45A |
| Nominal Coil Voltage | 24 VDC |
| Coil Voltage | 24 VDC |
| Poles | 3NO |
| Net Weight | 3.9 lbs |
| Gross Weight | 3.9 lbs |