Series Information
| Manufacturer Part Number | CN240A24R |
|---|---|
| Manufacturer | Crydom |
| Family Series | Crydom Relays |
| Description | 240VAC/2A, 24VDC input, 6mm SIP SSR, RN |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 38-72 VDC |
| Input Polarity | AC/DC |
| Output Voltage | 240 VAC |
| Nominal Output Voltage | 240 VAC |
| Current Rating | 2 A |
| Termination | Quick Connect |
| Switching Type | Random/Instantaneous |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.0088 lbs |
| Gross Weight | 0.0088 lbs |