Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CN240A60R Crydom Relays, 240VAC/2A, 60VDC input, 6mm SIP SSR,

MFG Item Number
CN240A60R

CN240A60R Crydom Relays, 240VAC/2A, 60VDC input, 6mm SIP SSR,

MFG Item Number
CN240A60R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
CN240A60R
240VAC/2A, 60VDC input, 6mm SIP SSR,

Series Information

Specifications

Specifications
Manufacturer Part Number CN240A60R
Manufacturer Crydom
Family Series Crydom Relays
Description 240VAC/2A, 60VDC input, 6mm SIP SSR, RN
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 38-72 VDC
Input Polarity AC/DC
Output Voltage 240 VAC
Nominal Output Voltage 240 VAC
Current Rating 2 A
Termination Quick Connect
Switching Type Random/Instantaneous
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.0088 lbs
Gross Weight 0.0088 lbs