Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CN3211024

Lovato Contactors

CN3211024

Lovato Contactors
MODULAR CONTACTOR
MFG Item Number
CN3211024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CN3211024
MODULAR CONTACTOR

Series Information

Specifications

Specifications
Manufacturer Part Number CN3211024
Manufacturer Lovato
Family Series Lovato Contactors
Description MODULAR CONTACTOR
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC, 24 VDC
Coil Voltage 24 VAC, 24 VDC
Poles 1NO, 1NC
General Purpose (AC1) 32 A
UL Motor Switching (AC3) 9 A
Net Weight 0 lbs
Gross Weight 0 lbs