CN35AN4AB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CN35AN4AB

Eaton Contactors, CN35 Series

CN35AN4AB

Eaton Contactors, CN35 Series
LTG CONT OPN 10A 4P 120V
MFG Item Number
CN35AN4AB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CN35 Series
Item #
CN35AN4AB
LTG CONT OPN 10A 4P 120V

CN35 Series Information

  • Straight Through Wiring
  • Designed and Tested Specifically for Lighting and Resistive Loads
  • Standard with 1NO Auxiliary Contact
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non‑motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control.

Specifications

Specifications
Manufacturer Part Number CN35AN4AB
Manufacturer Eaton
Product Series CN35
Family Series Eaton Contactors, CN35 Series
Description Eaton CN35 electrically held lighting contactor, 1 NO, 120 V/60 Hz or 110 V/50 Hz, 10 A, Four-pole, Electrically held, CN35 Series, Lighting contactors
Type Electrically Held
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 4NO
Auxiliary Contact 1NO
Termination Box Lug
Current Rating 10 A
Enclosure Yes
Net Weight 1.4 lbs
Gross Weight 1.4 lbs