CN35DN5XLB

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CN35DN5XLB Eaton Contactors, CN35 Series, LGT CNT OPN 30A 5P 347 V 60 HZ
MFG Item Number
CN35DN5XLB

CN35DN5XLB Eaton Contactors, CN35 Series, LGT CNT OPN 30A 5P 347 V 60 HZ

MFG Item Number
CN35DN5XLB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CN35 Series
Item #
CN35DN5XLB
LGT CNT OPN 30A 5P 347 V 60 HZ

CN35 Series Information

  • Straight Through Wiring
  • Designed and Tested Specifically for Lighting and Resistive Loads
  • Standard with 1NO Auxiliary Contact
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non‑motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control.

Specifications

Specifications
Manufacturer Part Number CN35DN5XLB
Manufacturer Eaton
Product Series CN35
Family Series Eaton Contactors, CN35 Series
Description Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, Open type, Five-pole, Electrically held, CN35, Lighting contactors
Nominal Coil Voltage 347 VAC
Coil Voltage 347 VAC
Coil Type Electronic
Poles 5NO
Current Rating 30 A
Enclosure No
Approvals CSA, UL
Net Weight 2.9 lbs
Gross Weight 2.9 lbs