CN35NN2B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CN35NN2B Eaton Contactors, CN35 Series, LTG CONT OPN 200A 2P 240V

MFG Item Number
CN35NN2B

CN35NN2B Eaton Contactors, CN35 Series, LTG CONT OPN 200A 2P 240V

MFG Item Number
CN35NN2B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CN35 Series
Item #
CN35NN2B
LTG CONT OPN 200A 2P 240V

CN35 Series Information

  • Straight Through Wiring
  • Designed and Tested Specifically for Lighting and Resistive Loads
  • Standard with 1NO Auxiliary Contact
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non‑motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control.

Specifications

Specifications
Manufacturer Part Number CN35NN2B
Manufacturer Eaton
Product Series CN35
Family Series Eaton Contactors, CN35 Series
Description Eaton CN35 electrically held lighting contactor- Open Type, 200 A, 1 NO , Two-pole, Electrically held, CN35, Lighting contactors , 240 V/60 Hz or 220 V/ 50 Hz coil
Type Electrically Held
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Coil Type Magnetic
Poles 2NO
Auxiliary Contact 1NO
Termination Box Lug
Current Rating 200 A
Enclosure Yes
Net Weight 20 lbs
Gross Weight 20 lbs